Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Full Complement
CFE 4 SB
Description
CFE 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400212000
BDI # 344080
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.4
Stud Diameter - Millimeter:
35.56
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20446
PHC 56B-3X10FT
Description
PHC 56B-3X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 56B-3X10FT
BDI # 1280148
Features
Roller Width - Inch:
2.1
Chain Pitch - Inch:
3.5
Chain Size:
56B-3
Component:
Chain
Roller Diameter - Millimeter:
53.98
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
CCFH 4 S
Description
CCFH 4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2401510000
BDI # 347115
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22643
CCFE 4 S
Description
CCFE 4 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2401210000
BDI # 343921
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20361