E6-TI-60
Description
E6-TI-60 IMPACT IDLER ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA E
Part # E6-TI-60
BDI # 21978070
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C6-20T-60-09
Description
C6-20T-60-09 INSERT IDLER ; 6" DIA ROLL 20DEG 60" WIDE BELT CEMA C
Part # C6-20T-60-09
BDI # 21979836
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
C6-RSA4-20-09
Description
C6-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP
Part # C6-RSA4-20-09
BDI # 21980204
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Top Mount
C5-RRD-20
Description
C5-RRD-20 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 20" WIDE BELT CEMA C
Part # C5-RRD-20
BDI # 21978630
Features
Roller Width - Inch:
23.13
Roller Width - Millimeter:
587.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C4-RRD-20-1
Description
C4-RRD-20-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-20-1
BDI # 21986167
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount