PHC 72B-3X10FT
Description
PHC 72B-3X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 72B-3X10FT
BDI # 1280152
Features
Roller Width - Inch:
2.7
Chain Pitch - Inch:
4.5
Chain Size:
72B-3
Component:
Chain
Roller Diameter - Millimeter:
72.39
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
NNTR50X130X65-2ZL
Description
NNTR50X130X65-2ZL CAM FOLLOWER BEARING
Part # NNTR50X130X65-2ZL
BDI # 18313372
Features
Roller Width - Inch:
2.48
Roller Width - Millimeter:
63
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
130
Roller Diameter - Inch:
5.118
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239806
HPCA-125
Description
HPCA-125 PLAIN LOAD RUNNER ; 45MM BORE 125MM RLR DIA 68MM RLR WIDTH
Part # 0009611100
BDI # 737086
Features
Roller Width - Inch:
2.677
Roller Width - Millimeter:
68
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239539
PHC 72B-2X10FT
Description
PHC 72B-2X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 72B-2X10FT
BDI # 1280120
Features
Roller Width - Inch:
2.7
Chain Pitch - Inch:
4.5
Chain Size:
72B-2
Component:
Chain
Roller Diameter - Millimeter:
72.39
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 72B-2X5MTR
Description
PHC 72B-2X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 72B-2X5MTR
BDI # 1280121
Features
Roller Width - Inch:
2.7
Chain Pitch - Inch:
4.5
Chain Size:
72B-2
Component:
Chain
Roller Diameter - Millimeter:
72.39
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No