Page 1 of 29

Next

Compare
CRSB-96

COMPARE

CRSB-96

Description
CRSB-96 NEEDLE BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # CRSB-96

BDI # 198429

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
NNTR90X220X100-2ZL

COMPARE

NNTR90X220X100-2ZL

Description
NNTR90X220X100-2ZL CAM FOLLOWER BEARING

INA

Part # NNTR90X220X100-2ZL

BDI # 18313379

Features

Roller Width - Inch: 3.858
Roller Width - Millimeter: 98
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 220
Roller Diameter - Inch: 8.661
Other Features: Full Complement | Contact Lip Seal
Global Part Number GPN: 239811

Price Inventory : Available to order
Loading Price
QTY
Y 192 L

COMPARE

Y 192 L

Description
Y 192 L CAM FOLLOWER BEARING ; YOKE 6" DIA FLAT SURFACE 2.25" BORE

RBC BEARINGS

Part # Y 192 L

BDI # 795181

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 57.15
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY