Page 1 of 15

Next

Compare
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
CFH 7 S

COMPARE

CFH 7 S

Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2700510000

BDI # 347372

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22649

Price Inventory : Available to order
Loading Price
QTY
PYR-7

COMPARE

PYR-7

Description
PYR-7 TRACK ROLLER BEARING ; PLAIN YOKE TYPE

SMITH BEARING

Part # PYR-7

BDI # 841248

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Contamination Resistant
Global Part Number GPN: 589376

Price Inventory : Available to order
Loading Price
QTY
NNTR90X220X100-2ZL

COMPARE

NNTR90X220X100-2ZL

Description
NNTR90X220X100-2ZL CAM FOLLOWER BEARING

INA

Part # NNTR90X220X100-2ZL

BDI # 18313379

Features

Roller Width - Inch: 3.858
Roller Width - Millimeter: 98
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 220
Roller Diameter - Inch: 8.661
Other Features: Full Complement | Contact Lip Seal
Global Part Number GPN: 239811

Price Inventory : Available to order
Loading Price
QTY