NNTR90X220X100-2ZL
Description
NNTR90X220X100-2ZL CAM FOLLOWER BEARING
Part # NNTR90X220X100-2ZL
BDI # 18313379
Features
Roller Width - Inch:
3.858
Roller Width - Millimeter:
98
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
220
Roller Diameter - Inch:
8.661
Other Features:
Full Complement | Contact Lip Seal
Global Part Number GPN:
239811
567-677322
Description
ROL-PLT 567 LIP3 L115MM M5X16MM HP ; POR 567-677322 END TRANSFER MODULE
Part # 10106949
BDI # 15044182
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
567
Length - Feet:
0.172
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Pin and Screw | Acetal Frame
Features
Roller Width - Inch:
3.82
Roller Width - Millimeter:
97.028
Series:
569
Length - Feet:
0.12
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Roller Width - Inch:
3.819
Roller Width - Millimeter:
97
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.5
Roller Diameter - Millimeter:
11
Roller Diameter - Inch:
0.433
Inch - Metric:
Metric
Roller Material:
Acetal
Other Features:
Stainless Steel Roller Pin and Screw | Acetal Frame
Features
Roller Width - Inch:
3.937
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class