SRF 20
Description
SRF 20 CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.495" WIDTH
Part # SRF20
BDI # 795144
Features
Roller Width - Inch:
0.495
Roller Width - Millimeter:
12.573
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
SC2060HSS D5 1/2IN C/L
Description
SC2060HSS D5 1/2IN C/L ; ROLLER CHAIN CONNECTING LINK
Part # CSAUC2060H-0017-1/2
BDI # 20855372
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
1.5
Chain Size:
SC2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
With D5 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion/Moisture Resistant
SC2060HSS SC C/L
Description
SC2060HSS SC C/L ; ROLLER CHAIN CONNECTING LINK
Part # CSAU-427043CL-00
BDI # 20855312
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
1.5
Chain Size:
SC2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion/Moisture Resistant
Number of Strands:
1
SC2060HSS RIV 10FT
Description
SC2060HSS RIV 10FT ; ROLLER CHAIN
Part # XSAU-127043-010
BDI # 20856816
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
1.5
Chain Size:
SC2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
Corrosion/Moisture Resistant
SC2060HSS D5 1/2IN
Description
SC2060HSS D5 1/2IN ; ROLLER CHAIN
Part # XSAUC2060H-0017-1/2
BDI # 20856894
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
1.5
Chain Size:
SC2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Double Pitch Heavy Conveyor
Other Features:
With D5 Attachment