Page 1 of 428

Next

Compare
C2060H TW D-5 C/L CP 9/16IN PIN

COMPARE

C2060H TW D-5 C/L CP 9/16IN PIN

Description
C2060H TW D-5 C/L CP 9/16IN PIN ; 9/16" PIN

TSUBAKI

Part # C2060HTWD5CL9CP

BDI # 22372776

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 1.5
Chain Size: C2060
Component: Connecting Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Other Features: With D5 Attachment
Chain Series: Double Pitch Heavy Conveyor
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
RS60-1-D1-CL

COMPARE

RS60-1-D1-CL

Description
RS60-1-D1-CL CHAIN LINK ; 0.750" PITCH 0.750" LG CS 0.469" DIA

TSUBAKI

Part # 60D1CL

BDI # 906355

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Connecting Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Other Features: With D1 Attachment
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY
CR-3/4-XBE

COMPARE

CR-3/4-XBE

Description
CR-3/4-XBE NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED ECCENTRIC

SMITH BEARING

Part # CR-3/4-XBE

BDI # 841174

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Threaded End Lubrication
Global Part Number GPN: 589768

Price Inventory : In stock
Loading Price
QTY
60TT- RIV

COMPARE

60TT- RIV

Description
60TT- RIV CHAIN ; 0.75"P 0.5" INS W 0.469" DIA 10FT/BOX

TSUBAKI

Part # 60TTRB

BDI # 20885748

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Chain
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Zinc Plated Steel
Other Features: Titan Series | Special Coated Pin
Chain Series: Standard
Internal Special Features: Corrosion Resistant

Price Inventory : In stock
Loading Price
QTY
60 2LD3 RIV 10FT

COMPARE

60 2LD3 RIV 10FT

Description
60 2LD3 RIV 10FT CHAIN W/PINS ; WITH PINS 10/BOX

TSUBAKI

Part # 60D32LRB

BDI # 21462884

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 0.75
Chain Size: 60
Component: Chain
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Other Features: With D3 Attachment | Attachment Spacing at Every 2 Link
Chain Series: Standard
Internal Special Features: No

Price Inventory : In stock
Loading Price
QTY