Page 1 of 3

Next

Compare
FLR-1-1/2-2

COMPARE

FLR-1-1/2-2

Description
FLR-1-1/2-2 FLANGED LOAD RUNNER ; 1-1/2" ROLLER DIA 1-1/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009544600

BDI # 736997

Features

Roller Width - Inch: 1.063
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239227

Price Inventory : Available to order
Loading Price
QTY
LFR5207-30-2Z

COMPARE

LFR5207-30-2Z

Description
LFR5207-30-2Z CAM FOLLOWER BEARING ; 30MM X 80MM X 29MM

INA

Part # LFR5207-30-2Z

BDI # 1411835

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Gap Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LR5207-2Z-TVH-XL

COMPARE

LR5207-2Z-TVH-XL

Description
LR5207-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG

INA

Part # LR5207-2Z-TVH-XL

BDI # 1411861

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Global Part Number GPN: 239662
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
PHC 81X-C/L

COMPARE

PHC 81X-C/L

Description
PHC 81X-C /L ROLLER CHAIN ; NON-RETURNABLE

SKF

Part # PHC 81X-C/L

BDI # 1291701

Features

Roller Width - Inch: 1.063
Chain Pitch - Inch: 2.609
Chain Size: 81X
Component: Connecting Link
Roller Diameter - Millimeter: 22.987

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Conveyor
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY
PHC 81X-O/L

COMPARE

PHC 81X-O/L

Description
PHC 81X-O /L CHAIN OFFSET LINK ; NON-RETURNABLE

SKF

Part # PHC 81X-O/L

BDI # 1291702

Features

Roller Width - Inch: 1.063
Chain Pitch - Inch: 2.609
Chain Size: 81X
Component: Offset Link
Roller Diameter - Millimeter: 22.987

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Conveyor
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY