LR607-2RSR-HLC-D-0-10
Description
LR607-2RSR-HLC-D-0-10 TRACK RLR ; 7MM ID X22MM OD YOKE TYPE
Part # LR607-2RSR-HLC-D-0-10
BDI # 23951881
Features
Roller Width - Inch:
0.236
Roller Width - Millimeter:
6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Lip Seals
Rolling Element:
Ball Bearing
LR606-2RSR-HLC
Description
LR606-2RSR YOKE TYPE TRACK ROLLER ; 6MM IDX19MM ODX6MM W
Part # LR606-2RSR-HLC
BDI # 1175359
Features
Roller Width - Inch:
0.236
Roller Width - Millimeter:
6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Miniature | Lip Seal
Global Part Number GPN:
239690
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Single Row | Brass Cage Material | 1480N Static Load Rating | 1250N Dynamic Load Rating
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Roller Diameter - Inch:
0.394
Other Features:
Full Complement | Single Row | 3760N Static Load Rating | 2540N Dynamic Load Rating
Features
Roller Width - Inch:
0.236
Thread Size:
M5 X 0.8
Stud Diameter - Inch:
0.197
Stud Diameter - Millimeter:
5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
10
Other Features:
Caged | Miniature
Global Part Number GPN:
238161