RS50-HP-1-CL
Description
RS50-HP-1-CL CHAIN LINK ; 5/8" PITCH SPRING HOLLOW PIN
Part # 50HPCL
BDI # 905330
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Hollow Pin
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
RS50-NEP-1-CL
Description
RS50-NEP-1-CL CONNECTING LINK ; POR 50NT ANSI 0.625" CHAIN PITCH NEPTUNE
Part # 50NEPCL
BDI # 904551
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series | Matte Grey Color
Global Part Number GPN:
602867
Chain Series:
Standard
RS50-NP-1-CL
Description
RS50-NP-1-CL CHAIN LINK ; 5/8" PITCH SPRING CLIP
Part # 50NPCL
BDI # 903282
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602676
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant