FDL3737TM
Description
FDL3737TM AC MOTOR ; 10HP 1730RPM 1PH 60HZ 215T 3752LC TEFC F
Part # FDL3737TM
BDI # 127792
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
X209;048A8O183
Description
048A8O183 CONDENSER FAN MOTOR ; 1/3HP 825RPM OPEN 48Y 1/60/230V
Part # X209
BDI # 22325733
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.8 Ampere | 8 Poles
Mounting Method:
Resilient Ring
A009644.00
Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ
Part # M009644
BDI # 20180980
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.75
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.2 Ampere | 8 Poles
Mounting Method:
C-Face
4739;5KH39QN9704T
Description
5KH39QN9704T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/230V
Part # 4739
BDI # 17064814
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.66
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4 Ampere | 4 Poles
Mounting Method:
Resilient Ring
A009595.00
Description
A009595.00 AGRICULTURAL MOTOR ; 2HP 1725RPM 145T TEAO 230V 1PH 60HZ
Part # A009595.00
BDI # 20181040
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid