K280;5K49PN3052
Description
5K49PN3052 FAN/BLOWER MOTOR ; 3/41/4HP 1725/1140RPM DP 56 3/60/460V
Part # K280
BDI # 17092081
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Resilient
111963.00
Description
111963.00 GENERAL PURPOSE AC MOTOR ; 1/2- 67HP 1725/1140RPM 56H DP 460V
Part # 111963.00
BDI # 20180751
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
X038;048A11O1874
Description
048A11O1874 FAN/BLOWER MOTOR ; 1/2HP 1140RPM OPEN 48Y 1 60 460V
Part # X038
BDI # 22325497
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6 Ampere | 6 Poles
Mounting Method:
Round Frame
X037;048A11O1876
Description
048A11O1876 FAN/BLOWER MOTOR ; 1/3HP 1140RPM OPEN 48Y 1/60/460V
Part # X037
BDI # 22325501
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 6 Poles
Mounting Method:
Round Frame
X420;048A17O169
Description
048A17O169 CONDENSER FAN MOTOR ; 1/4HP 1625RPM OPEN 48Y 1/60/460V
Part # X420
BDI # 22325667
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame