M1120014.00
Description
M1120014.00 DC GEARMOTOR ; 1/10HP 1750RPM 31 TENV 90V CONT
Part # M1120014.00
BDI # 20181703
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/10HP
Other Features:
Current Rating 1.1 Ampere | SCR Drive
Mounting Method:
Square Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.6 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
108226.00
Description
108226.00 WASHDOWN MOTOR ; 1/2HP S56C FRM 1800RPM 90VDC NEMA TENV
Part # 10822600
BDI # 554285
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
108424.00
Description
108424.00 WASHDOWN MOTOR ; 1/3HP S56C FRM 1800RPM 90VDC NEMA
Part # 10842400
BDI # 554303
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 3.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid