E300;143TTTN6030
Description
143TTTN6030 GP AC MOTOR ; 1HP 1800RPM TENV 143T 3/60/575V
Part # E300
BDI # 22327733
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1735
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
B300;048S17D2052
Description
048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # B300
BDI # 22325801
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
191232.00
Description
191232.00 WASHDOWN MOTOR ; 0.50HP 1800 575V 3PH 60HZ
Part # 191232.00
BDI # 17099223
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.65 Ampere | 4 Poles
Mounting Method:
Round Frame
473573
Description
473573 OIL SEAL ; 2.375IN SHAFT DIA X3.005IN OD X 0.375 WD
Part # 473573
BDI # 1344526
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200492
Features
Housing Bore - Millimeter:
76.098
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199705