Page 1 of 1754

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
20X38X7 CRW1 R

COMPARE

20X38X7 CRW1 R

Description
CRSEAL 20X38X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE

SKF

Part # 20X38X7 CRW1 R

BDI # 1242221

Features

Housing Bore - Millimeter: 38
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.496
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.787
Shaft Diameter - Millimeter: 20
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187292

Price Inventory : In stock
Loading Price
QTY
25X35X5 CRW1 V

COMPARE

25X35X5 CRW1 V

Description
CRSEAL 25X35X5 CRW1 V SGL LIP SEAL ; NON-RETURNABLE

SKF

Part # 25X35X5 CRW1 V

BDI # 22779014

Features

Housing Bore - Millimeter: 35
Nominal Width - Millimeter: 5
Housing Bore - Inch: 1.378
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.197
Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Bore-Tite on OD | Without Inner Case

Price Inventory : In stock
Loading Price
QTY
112429.00

COMPARE

112429.00

Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 11242900

BDI # 554619

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY