21238-4079
Description
21238-4079 OIL SEAL ; 318MM ID 356MM OD 17MM W
Part # 21238-4079
BDI # 22809811
Features
Housing Bore - Millimeter:
355.6
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
21238-4089
Description
21238-4089 OIL SEAL ; NON-RETURNABLE 324MM ID 362MM OD 18MM W
Part # 21238-4089
BDI # 22810464
Features
Housing Bore - Millimeter:
362.001
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
14.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
12.756
Shaft Diameter - Millimeter:
324.002
Inch - Metric:
Inch
24702-0157
Description
24702-0157 OIL SEAL ; 318MM ID 349MM OD 16MM W
Part # 24702-0157
BDI # 22816965
Features
Housing Bore - Millimeter:
349.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
25003-1304
Description
25003-1304 OIL SEAL ; 318MM ID 365MM OD 19MM W
Part # 25003-1304
BDI # 22842245
Features
Housing Bore - Millimeter:
365.125
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
14.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.5
Shaft Diameter - Millimeter:
317.5
Inch - Metric:
Inch
25003-1712
Description
25003-1712 OIL SEAL ; 320MM ID 360MM OD 19MM W
Part # 25003-1712
BDI # 22813117
Features
Housing Bore - Millimeter:
359.994
Nominal Width - Millimeter:
18.999
Housing Bore - Inch:
14.173
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.748
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
319.989
Inch - Metric:
Inch