21238-4140
Description
21238-4140 OIL SEAL ; NON-RETURNABLE 362MM ID 413MM OD 21MM W
Part # 21238-4140
BDI # 22812219
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
21339-3189
Description
21339-3189 OIL SEAL ; 362MM ID 465MM OD 51MM W
Part # 21339-3189
BDI # 22840651
Features
Housing Bore - Millimeter:
465.125
Nominal Width - Millimeter:
50.8
Housing Bore - Inch:
18.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
2
Shaft Diameter - Inch:
14.25
Shaft Diameter - Millimeter:
361.95
Inch - Metric:
Inch
21238-9280
Description
21238-9280 OIL SEAL ; NON-RETURNABLE 360MM ID 425MM OD 21MM W
Part # 21238-9280
BDI # 22839362
Features
Housing Bore - Millimeter:
424.993
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.732
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.188
Shaft Diameter - Millimeter:
360.375
Inch - Metric:
Inch
24610-5503
Description
24610-5503 OIL SEAL ; 361MM ID 412MM OD 21MM W
Part # 24610-5503
BDI # 22836582
Features
Housing Bore - Millimeter:
411.836
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
16.214
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
14.214
Shaft Diameter - Millimeter:
361.036
Inch - Metric:
Inch
25010-2446
Description
25010-2446 OIL SEAL ; 360MM ID 405MM OD 25MM W
Part # 25010-2446
BDI # 22827446
Features
Housing Bore - Millimeter:
405.003
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.945
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch