24702-4216
Description
24702-4216 OIL SEAL ; 470MM ID X 521MM OD X 22MM W LARGE BORE
Part # 24702-4216
BDI # 22814925
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
25006-6408
Description
25006-6408 OIL SEAL ; LARGE BORE 470MM ID X 521MM OD X 21MM W
Part # 25006-6408
BDI # 22842711
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
24700-4255
Description
24700-4255 OIL SEAL ; 470MM ID X 530MM OD X 25MM W LARGE BORE
Part # 24700-4255
BDI # 22807739
Features
Housing Bore - Millimeter:
529.996
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
20.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch
24700-7059
Description
24700-7059 OIL SEAL ; 470MM ID X 521MM OD X 19MM W LARGE BORE
Part # 24700-7059
BDI # 22816398
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
25003-4732
Description
25003-4732 OIL SEAL ; LARGE BORE 470MM ID X 510MM OD X 20MM W
Part # 25003-4732
BDI # 22806854
Features
Housing Bore - Millimeter:
510.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
20.079
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
18.504
Shaft Diameter - Millimeter:
470.002
Inch - Metric:
Inch