26100-4473
Description
26100-4473 BEARING ISOLATOR ; POR NON RETURNABLE
Part # 26100-4473
BDI # 22805162
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21238-4235
Description
21238-4235 OIL SEAL ; NON-RETURNABLE 508MM ID 546MM OD 19MM W
Part # 21238-4235
BDI # 22811081
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
20
Shaft Diameter - Millimeter:
508
Inch - Metric:
Inch
21238-4259
Description
21238-4259 OIL SEAL ; NON-RETURNABLE 546MM ID 597MM OD 22MM W
Part # 21238-4259
BDI # 22812871
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
21.5
Shaft Diameter - Millimeter:
546.1
Inch - Metric:
Inch
21238-4533
Description
21238-4533 OIL SEAL ; NON-RETURNABLE 673MM ID 711MM OD 19MM W
Part # 21238-4533
BDI # 22813519
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
21238-4294
Description
21238-4294 OIL SEAL ; NON-RETURNABLE 610MM ID 660MM OD 22MM W
Part # 21238-4294
BDI # 22809858
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch