26100-4473
Description
26100-4473 BEARING ISOLATOR ; POR NON RETURNABLE
Part # 26100-4473
BDI # 22805162
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21238-4533
Description
21238-4533 OIL SEAL ; NON-RETURNABLE 673MM ID 711MM OD 19MM W
Part # 21238-4533
BDI # 22813519
Features
Housing Bore - Millimeter:
711.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
28
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26.5
Shaft Diameter - Millimeter:
673.1
Inch - Metric:
Inch
21238-4294
Description
21238-4294 OIL SEAL ; NON-RETURNABLE 610MM ID 660MM OD 22MM W
Part # 21238-4294
BDI # 22809858
Features
Housing Bore - Millimeter:
660.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
24
Shaft Diameter - Millimeter:
609.6
Inch - Metric:
Inch
21238-4405
Description
21238-4405 OIL SEAL ; NON-RETURNABLE 876MM ID 927MM OD 22MM W
Part # 21238-4405
BDI # 22812689
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch
25003-7838
Description
25003-7838 OIL SEAL ; 584MM ID 635MM OD 21MM W
Part # 25003-7838
BDI # 22817675
Features
Housing Bore - Millimeter:
635
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch