25003-6337
Description
25003-6337 OIL SEAL ; 600MM ID 651MM OD 21MM W
Part # 25003-6337
BDI # 22833134
Features
Housing Bore - Millimeter:
650.875
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.625
Shaft Diameter - Millimeter:
600.075
Inch - Metric:
Inch
25003-7594
Description
25003-7594 OIL SEAL ; 603MM ID 641MM OD 19MM W
Part # 25003-7594
BDI # 22832133
Features
Housing Bore - Millimeter:
641.35
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
25003-5614
Description
25003-5614 OIL SEAL ; 599MM ID 637MM OD 19MM W
Part # 25003-5614
BDI # 22841645
Features
Housing Bore - Millimeter:
636.778
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.07
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.57
Shaft Diameter - Millimeter:
598.678
Inch - Metric:
Inch
24700-5972
Description
24700-5972 OIL SEAL ; 603MM ID 654MM OD 25MM W
Part # 24700-5972
BDI # 22840591
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
25.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
21840-4288
Description
21840-4288 OIL SEAL ; NON-RETURNABLE 597MM ID 648MM OD 22MM W
Part # 21840-4288
BDI # 22841910
Features
Housing Bore - Millimeter:
647.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
23.5
Shaft Diameter - Millimeter:
596.9
Inch - Metric:
Inch