24736-0475
Description
24736-0475 OIL SEAL ; NON-RETURNABLE 699MM ID 749MM OD 22MM W
Part # 24736-0475
BDI # 22810085
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.5
Shaft Diameter - Millimeter:
698.5
Inch - Metric:
Inch
25003-8190
Description
25003-8190 OIL SEAL ; NON-RETURNABLE 705MM ID 756MM OD 21MM W
Part # 25003-8190
BDI # 22836302
Features
Housing Bore - Millimeter:
755.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
29.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
27.75
Shaft Diameter - Millimeter:
704.85
Inch - Metric:
Inch
24700-0476
Description
24700-0476 OIL SEAL ; 702MM ID 740MM OD 19MM W
Part # 24700-0476
BDI # 22840961
Features
Housing Bore - Millimeter:
739.775
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.5
Shaft Diameter - Millimeter:
698.5
Inch - Metric:
Inch
21247-4339
Description
21247-4339 OIL SEAL ; 699MM ID 749MM OD 22MM W
Part # 21247-4339
BDI # 22821943
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.5
Shaft Diameter - Millimeter:
698.5
Inch - Metric:
Inch