25003-7331
Description
25003-7331 OIL SEAL ; 737MM ID 787MM OD 21MM W
Part # 25003-7331
BDI # 22809649
Features
Housing Bore - Millimeter:
787.4
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
31
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
29
Shaft Diameter - Millimeter:
736.6
Inch - Metric:
Inch
24602-4917
Description
24602-4917 OIL SEAL ; 760MM ID 800MM OD 20MM W
Part # 24602-4917
BDI # 22839007
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.92
Shaft Diameter - Millimeter:
759.968
Inch - Metric:
Inch
25003-4346
Description
25003-4346 OIL SEAL ; 724MM ID 775MM OD 22MM W
Part # 25003-4346
BDI # 22839036
Features
Housing Bore - Millimeter:
774.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
30.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
28.5
Shaft Diameter - Millimeter:
723.9
Inch - Metric:
Inch
24700-0479
Description
24700-0479 OIL SEAL ; 708MM ID 757MM OD 22MM W
Part # 24700-0479
BDI # 22832697
Features
Housing Bore - Millimeter:
757.301
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.815
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.875
Shaft Diameter - Millimeter:
708.025
Inch - Metric:
Inch
24700-3837
Description
24700-3837 OIL SEAL ; 760MM ID 813MM OD 22MM W
Part # 24700-3837
BDI # 22841733
Features
Housing Bore - Millimeter:
813.003
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
32.008
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
29.921
Shaft Diameter - Millimeter:
759.993
Inch - Metric:
Inch