25003-4743
Description
25003-4743 OIL SEAL ; LARGE BORE 826MM ID X 854MM OD X 14MM W
Part # 25003-4743
BDI # 22812261
Features
Housing Bore - Millimeter:
854.075
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
33.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
25003-6805
Description
25003-6805 OIL SEAL ; LARGE BORE 832MM ID X 883MM OD X 21MM W
Part # 25003-6805
BDI # 22830323
Features
Housing Bore - Millimeter:
882.65
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
34.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch
21238-4542
Description
21238-4542 OIL SEAL ; 832MM ID X 870MM OD X 19MM W LARGE BORE
Part # 21238-4542
BDI # 22813679
Features
Housing Bore - Millimeter:
869.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
34.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
32.75
Shaft Diameter - Millimeter:
831.85
Inch - Metric:
Inch
21238-4377
Description
21238-4377 OIL SEAL ; 826MM ID X 876MM OD X 22MM W LARGE BORE
Part # 21238-4377
BDI # 22840142
Features
Housing Bore - Millimeter:
876.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
34.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
32.5
Shaft Diameter - Millimeter:
825.5
Inch - Metric:
Inch