41185 / 4.125X5.251X0.438 CRWH1 R
Description
CRSEAL 41185 / 4.125X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 41185
BDI # 1244322
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186007
42433 / 4.25X5.251X0.438 CRWH1 V
Description
CRSEAL 42433 / 4.25X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 42433
BDI # 1244344
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186069
41305 / 4.125X6.001X0.438 CRWH1 R
Description
CRSEAL 41305 / 4.125X6.001X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 41305
BDI # 1252235
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186014
TSN 524 L
Description
TSN 524 L LIP SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 524 L
BDI # 1418015
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
42427 / 4.25X5.251X0.438 CRWHA1 R
Description
CRSEAL 42427 / 4.25X5.251X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 42427
BDI # 1414181
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186068