Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
25006-9820
Description
25006-9820 OIL SEAL ; LARGE BORE 1270MM IDX1321MM OD X 21MM W
Part # 25006-9820
BDI # 22803780
Features
Housing Bore - Millimeter:
1320.8
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
52
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
50
Shaft Diameter - Millimeter:
1270
Inch - Metric:
Inch
24702-0594
Description
24702-0594 OIL SEAL ; 1118MM ID X 1181MM ODX 22MM W LARGE BORE
Part # 24702-0594
BDI # 22813965
Features
Housing Bore - Millimeter:
1181.1
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
46.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
44
Shaft Diameter - Millimeter:
1117.6
Inch - Metric:
Inch
24702-0602
Description
24702-0602 OIL SEAL ; 1194MM ID X 1245MM ODX 22MM W LARGE BORE
Part # 24702-0602
BDI # 22834520
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
25004-3213
Description
25004-3213 OIL SEAL ; LARGE BORE 1254MM IDX1330MM OD X 19MM W
Part # 25004-3213
BDI # 22835419
Features
Housing Bore - Millimeter:
1330.325
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
52.375
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
49.375
Shaft Diameter - Millimeter:
1254.125
Inch - Metric:
Inch