Features
Housing Bore - Millimeter:
1204.976
Nominal Width - Millimeter:
0
Housing Bore - Inch:
47.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
46.65
Shaft Diameter - Millimeter:
1184.91
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
1240.003
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.819
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.85
Shaft Diameter - Millimeter:
1189.99
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range
1184X1248X25 HS8 H
Description
CRSEAL 1184X1248X25 HS8 H SGL LIP SEAL
Part # 1184X1248X25 HS8 H
BDI # 22779393
Features
Housing Bore - Millimeter:
1248
Nominal Width - Millimeter:
25
Housing Bore - Inch:
49.134
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
46.614
Shaft Diameter - Millimeter:
1184
Inch - Metric:
Metric
Other Features:
1 Butt Joint | With Spring Lock
21700-1200
Description
21700-1200 OIL SEAL ; NON-RETURNABLE 1185MM ID 1205MM OD
Part # 21700-1200
BDI # 22827610
Features
Housing Bore - Millimeter:
1204.976
Nominal Width - Millimeter:
0
Housing Bore - Inch:
47.44
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
46.65
Shaft Diameter - Millimeter:
1184.91
Inch - Metric:
Inch
Other Features:
Excluder Seal