5950547 / 59.5X61.5X0.75 HDS2 V
Description
CRSEAL 5950547 / 59.5X61.5X0.75 HDS2 V ; SGL LIP SEAL
Part # 5950547 / 59.5X61.5X0.75 HDS2 V
BDI # 22778416
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
Features
Housing Bore - Millimeter:
1540.002
Nominal Width - Millimeter:
0
Housing Bore - Inch:
60.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
59.65
Shaft Diameter - Millimeter:
1515.11
Inch - Metric:
Inch
5950546 / 59.5X61.5X0.75 HDS2 V
Description
CRSEAL 5950546 / 59.5X61.5X0.75 HDS2 V ; SINGLE LIP SEAL
Part # 5950546 / 59.5X61.5X0.75 HDS2 V
BDI # 22778414
Features
Housing Bore - Millimeter:
1562.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
61.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
59.5
Shaft Diameter - Millimeter:
1511.3
Inch - Metric:
Inch
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
21700-1525
Description
21700-1525 OIL SEAL ; NON-RETURNABLE 1515MM IDX1540MM OD
Part # 21700-1525
BDI # 22815729
Features
Housing Bore - Millimeter:
1540.002
Nominal Width - Millimeter:
0
Housing Bore - Inch:
60.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
59.65
Shaft Diameter - Millimeter:
1515.11
Inch - Metric:
Inch
Other Features:
Excluder Seal