Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200035
21086-3935
Description
21086-3935 OIL SEAL ; NON-RETURNABLE 8.500IN ID 9.500IN OD
Part # 21086-3935
BDI # 21460101
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
21086-4501
Description
21086-4501 OIL SEAL ; NON-RETURNABLE 214MM ID 254MM OD 16MM W
Part # 21086-4501
BDI # 22810631
Features
Housing Bore - Millimeter:
254
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.438
Shaft Diameter - Millimeter:
214.325
Inch - Metric:
Inch
21238-3946
Description
21238-3946 OIL SEAL ; NON-RETURNABLE 222MM ID 260MM OD 17MM W
Part # 21238-3946
BDI # 22813085
Features
Housing Bore - Millimeter:
260.35
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
10.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
8.75
Shaft Diameter - Millimeter:
222.25
Inch - Metric:
Inch
220X250X15-R2LS32-S
Description
220X250X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 220X250X15-R2LS32-S
BDI # 21523756
Features
Housing Bore - Millimeter:
250
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.843
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
220
Inch - Metric:
Metric
Other Features:
Small Bore