3101 / 0.313X0.749X0.25 CRWA5 R
Description
CRSEAL 3101 / 0.313X0.749X0.25 CRWA5 R ; DBL LIP SEAL
Part # 3101
BDI # 1249986
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185157
M1110003.00
Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C
Part # M1110003
BDI # 557356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
1800
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/25HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
3103 / 0.313X0.749X0.25 CRWA5 V
Description
CRSEAL 3103 / 0.313X0.749X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL
Part # 3103
BDI # 1249989
Features
Housing Bore - Millimeter:
19.025
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185158
3096 / 0.313X0.686X0.313 CRWA5 V
Description
CRSEAL 3096 / 0.313X0.686X0.313 CRWA5 V ; DBL LIP SEAL
Part # 3096
BDI # 1249924
Features
Housing Bore - Millimeter:
17.424
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.686
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606056
3141 / 0.313X0.75X0.25 HM3 R
Description
CRSEAL 3141 / 0.313X0.75X0.25 HM3 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3141
BDI # 1250095
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
185196