Page 1 of 6

Next

Compare
3101 / 0.313X0.749X0.25 CRWA5 R

COMPARE

3101 / 0.313X0.749X0.25 CRWA5 R

Description
CRSEAL 3101 / 0.313X0.749X0.25 CRWA5 R ; DBL LIP SEAL

SKF

Part # 3101

BDI # 1249986

Features

Housing Bore - Millimeter: 19.025
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 0.749
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.313
Shaft Diameter - Millimeter: 7.95
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 185157

Price Inventory : In stock
Loading Price
QTY
M1110003.00

COMPARE

M1110003.00

Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C

LEESON

Part # M1110003

BDI # 557356

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1800
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.44

Current: DC
Inch - Metric: Inch
Horse Power: 1/25HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
3103 / 0.313X0.749X0.25 CRWA5 V

COMPARE

3103 / 0.313X0.749X0.25 CRWA5 V

Description
CRSEAL 3103 / 0.313X0.749X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 3103

BDI # 1249989

Features

Housing Bore - Millimeter: 19.025
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 0.749
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.313
Shaft Diameter - Millimeter: 7.95
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 185158

Price Inventory : Available to order
Loading Price
QTY
3096 / 0.313X0.686X0.313 CRWA5 V

COMPARE

3096 / 0.313X0.686X0.313 CRWA5 V

Description
CRSEAL 3096 / 0.313X0.686X0.313 CRWA5 V ; DBL LIP SEAL

SKF

Part # 3096

BDI # 1249924

Features

Housing Bore - Millimeter: 17.424
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 0.686
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.313
Shaft Diameter - Millimeter: 7.95
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 606056

Price Inventory : Available to order
Loading Price
QTY
M1110015.00

COMPARE

M1110015.00

Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT

LEESON

Part # M1110015.00

BDI # 20181708

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 3600
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.47

Current: DC
Inch - Metric: Inch
Horse Power: 1/15HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY