Page 1 of 11

Next

Compare
M1130139.00

COMPARE

M1130139.00

Description
M1130139.00 METRIC DC MOTOR ; 18KW-1/4HP 1800RPM 63D IP54 180V

LEESON

Part # M1130139.00

BDI # 20180904

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.433
Sync RPM: 1800
Shaft Diameter - Millimeter: 11
Overall Length - Inch: 9.5

Current: DC
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 1.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
1100154 / 11X12.25X0.625 HDS2 V

COMPARE

1100154 / 11X12.25X0.625 HDS2 V

Description
CRSEAL 1100154 / 11X12.25X0.625 HDS2 V ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 1100154

BDI # 22778956

Features

Housing Bore - Millimeter: 12.25
Nominal Width - Millimeter: 0.625
Housing Bore - Inch: 0.482
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.025
Shaft Diameter - Inch: 0.433
Shaft Diameter - Millimeter: 11
Inch - Metric: Metric
Other Features: With Inner Case | Heavy Duty | With Spring Lock

Price Inventory : Available to order
Loading Price
QTY
11X26X7 HMS43 V

COMPARE

11X26X7 HMS43 V

Description
CRSEAL 11X26X7 HMS43 V SGL LIP SEAL ; NON-RETURNABLE

SKF

Part # 11X26X7 HMS43 V

BDI # 1294509

Features

Housing Bore - Millimeter: 26
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.024
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.276
Shaft Diameter - Inch: 0.433
Shaft Diameter - Millimeter: 11
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
11X17X4 HMS4 R

COMPARE

11X17X4 HMS4 R

Description
CRSEAL 11X17X4 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE

SKF

Part # 11X17X4 HMS4 R

BDI # 15069921

Features

Housing Bore - Millimeter: 17
Nominal Width - Millimeter: 4
Housing Bore - Inch: 0.669
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.157
Shaft Diameter - Inch: 0.433
Shaft Diameter - Millimeter: 11
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
11X22X6 HMSA7 V

COMPARE

11X22X6 HMSA7 V

Description
CRSEAL 11X22X6 HMSA7 V DBL LIP SEAL ; NON-RETURNABLE

SKF

Part # 11X22X6 HMSA7 V

BDI # 1240057

Features

Housing Bore - Millimeter: 22
Nominal Width - Millimeter: 6
Housing Bore - Inch: 0.866
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.433
Shaft Diameter - Millimeter: 11
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606207

Price Inventory : Available to order
Loading Price
QTY