Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
103404.00
Description
103404.00 GENERAL PURPOSE AC MOTOR ; 1/2HP- 37KW 1800RPM IEC 71 TENV
Part # 103404.00
BDI # 554221
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
11.62
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method:
Round Frame
14X25X5 HMS5 V
Description
CRSEAL 14X25X5 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 14X25X5 HMS5 V
BDI # 1257155
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606371
14X25X5 HMSA10 V
Description
CRSEAL 14X25X5 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 14X25X5 HMSA10 V
BDI # 1257159
Features
Housing Bore - Millimeter:
25
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.984
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606369
14X28X7 HMS5 V
Description
CRSEAL 14X28X7 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 14X28X7 HMS5 V
BDI # 1257166
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.551
Shaft Diameter - Millimeter:
14
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606377