Page 1 of 487

Next

Compare
111951.00

COMPARE

111951.00

Description
111951.00 BRAKE AC MOTOR ; 1HP 56C FRM 1800RPM 115/208-230VAC

LEESON

Part # 11195100

BDI # 554601

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 10.6/5.3 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
6242 / 0.625X1.126X0.25 CRW5 R

COMPARE

6242 / 0.625X1.126X0.25 CRW5 R

Description
CRSEAL 6242 / 0.625X1.126X0.25 CRW5 R ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 6242

BDI # 18204927

Features

Housing Bore - Millimeter: 28.6
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.126
Solid or Split Seal: Solid
Lip Material: Nitrile

Nominal Width - Inch: 0.25
Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Other Features: Without Inner Case

Price Inventory : In stock
Loading Price
QTY
6388 / 0.625X1.375X0.375 CRWA5 R

COMPARE

6388 / 0.625X1.375X0.375 CRWA5 R

Description
CRSEAL 6388 / 0.625X1.375X0.375 CRWA5 R ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 6388

BDI # 1262053

Features

Housing Bore - Millimeter: 34.925
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 1.375
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187088

Price Inventory : In stock
Loading Price
QTY
191231.00

COMPARE

191231.00

Description
191231.00 AC MOTOR ; 1/2HP 56C 575V 1800RPM 3PH

LEESON

Part # 19123100

BDI # 17099222

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Inverter Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
116605.00

COMPARE

116605.00

Description
116605.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 56C EPFC 115/208-230 1PH

LEESON

Part # 116605.00

BDI # 20180653

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 7/3.2-3.5 Ampere | 2 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY