Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
18X32X7 HMSA7 R
Description
CRSEAL 18X32X7 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 18X32X7 HMSA7 R
BDI # 1245216
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606581
18X26X4 HMA1 R
Description
CRSEAL 18X26X4 HMA1 R DBL LIP SEAL ; NON-RETURNABLE 0.709MM SHAFT DIA 26MM
Part # 18X26X4 HMA1 R
BDI # 1245213
Features
Housing Bore - Millimeter:
26
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.024
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187178
18X35X6 HMSA7P2 V
Description
CRSEAL 18X35X6 HMSA7P2 V DBL LIP SEAL ; NON-RETURNABLE
Part # 18X35X6 HMSA7P2 V
BDI # 22778690
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric