E2104;145TTFR16033
        
            Description
            
            145TTFR16033 GP AC MOTOR ; 11/2HP 1800RPM TEFC 145T 3/60/230/460V
    
Part # E2104
BDI # 22325413
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1750/1450
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                7.5
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1-1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.8/2.4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
8627 / 0.875X1.251X0.188 HM14 R
        
            Description
            
            CRSEAL 8627 / 0.875X1.251X0.188 HM14 R ; SGL LIP SEAL
    
Part # 8627
BDI # 1242251
Features
        
                            Housing Bore - Millimeter:
                            
                                31.775
                        
        
                            Nominal Width - Millimeter:
                            
                                4.775
                        
        
                            Housing Bore - Inch:
                            
                                1.251
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Small | Without Inner Case
                        
        
                            Global Part Number GPN:
                            
                                187396
                        
        
191487.00
        
            Description
            
            191487.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
    
Part # 191487.00
BDI # 20180933
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 3.2-3/1.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
8763 / 0.875X1.575X0.25 CRW1 R
        
            Description
            
            CRSEAL 8763 / 0.875X1.575X0.25 CRW1 R ; SGL LIP SEAL
    
Part # 8763
BDI # 1297754
Features
        
                            Housing Bore - Millimeter:
                            
                                40.005
                        
        
                            Nominal Width - Millimeter:
                            
                                6.35
                        
        
                            Housing Bore - Inch:
                            
                                1.575
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Small | Bore-Tite on OD | Without Inner Case
                        
        
                            Global Part Number GPN:
                            
                                187430
                        
        
8782 / 0.875X1.624X0.25 CRWA1 R
        
            Description
            
            CRSEAL 8782 / 0.875X1.624X0.25 CRWA1 R ; DBL LIP SEAL
    
Part # 8782
BDI # 1242276
Features
        
                            Housing Bore - Millimeter:
                            
                                41.275
                        
        
                            Nominal Width - Millimeter:
                            
                                6.35
                        
        
                            Housing Bore - Inch:
                            
                                1.625
                        
        
                            Solid or Split Seal:
                            
                                Solid
                        
        
                            Lip Material:
                            
                                Nitrile
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Small | Bore-Tite on OD | Without Inner Case
                        
        
                            Global Part Number GPN:
                            
                                187433