191487.00
Description
191487.00 WASHDOWN MOTOR ; 1HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191487.00
BDI # 20180933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
191491.00
Description
191491.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 191491.00
BDI # 20181048
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8-5.4/2.7 Ampere | 4 Poles
Mounting Method:
Rigid
8621 / 0.875X1.25X0.25 CRW1 V
Description
CRSEAL 8621 / 0.875X1.25X0.25 CRW1 V ; SGL LIP SEAL
Part # 8621
BDI # 1297453
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187390
8627 / 0.875X1.251X0.188 HM14 R
Description
CRSEAL 8627 / 0.875X1.251X0.188 HM14 R ; SGL LIP SEAL
Part # 8627
BDI # 1242251
Features
Housing Bore - Millimeter:
31.775
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187396
8782 / 0.875X1.624X0.25 CRWA1 R
Description
CRSEAL 8782 / 0.875X1.624X0.25 CRWA1 R ; DBL LIP SEAL
Part # 8782
BDI # 1242276
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187433