VP3468D

COMPARE

VP3468D

Description
VP3468D IEC METRIC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2

BALDOR-RELIANCE

Part # VP3468D

BDI # 131357

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 15.748

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3588-14

COMPARE

VP3588-14

Description
VP3588-14 IEC METRIC MOTOR ; 2HP 3000RPM TEFC D90C MOTOR

BALDOR-RELIANCE

Part # VP3588-14

BDI # 131362

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 17.83

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: SCR Drive
Mounting Method: B14 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3588D

COMPARE

VP3588D

Description
VP3588D IEC METRIC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2

BALDOR-RELIANCE

Part # VP3588D

BDI # 131363

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 17.874

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
118009.00

COMPARE

118009.00

Description
118009.00 IEC DC MOTOR ; POR 1.5KW-2HP 3000RPM 90L IP54 180V

LEESON

Part # 118009.00

BDI # 555204

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 18.47

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 14 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
118010.00

COMPARE

118010.00

Description
118010.00 METRIC MOTOR ; POR 2.2KW-3HP 3000RPM 90L IP54 180V

LEESON

Part # 118010.00

BDI # 555205

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 19.47

Current: DC
Inch - Metric: Metric
Horse Power: 3HP
Other Features: Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY