24106-5562
Description
24106-5562 HI-PERFORMANCE SEAL ; 28MM ID 47MM OD 10MM W
Part # 24106-5562
BDI # 22816652
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications
24064-5562
Description
24064-5562 HI-PERFORMANCE SEAL ; 28MM ID 47MM OD 10MM W
Part # 24064-5562
BDI # 22834370
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
24060-5562
Description
24060-5562 HI-PERFORMANCE SEAL ; 28MM ID 47MM OD 10MM W
Part # 24060-5562
BDI # 22816879
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.103
Shaft Diameter - Millimeter:
28.016
Inch - Metric:
Inch
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.103
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.016
Overall Length - Inch:
14.25
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
1.6HP
Mounting Method:
Rigid