Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Neoprene
Nominal Width - Inch:
0.188
Shaft Diameter - Inch:
1.182
Shaft Diameter - Millimeter:
30.023
Inch - Metric:
Inch
24060-0312
Description
24060-0312 HI-PERFORMANCE SEAL ; 30MM ID X 40MM OD X 7MM W
Part # 24060-0312
BDI # 22813307
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.182
Shaft Diameter - Millimeter:
30.023
Inch - Metric:
Inch
24060-1763
Description
24060-1763 HI-PERFORMANCE SEAL ; 30MM ID X 42MM OD X 8MM W
Part # 24060-1763
BDI # 22819121
Features
Housing Bore - Millimeter:
41.986
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.653
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.182
Shaft Diameter - Millimeter:
30.023
Inch - Metric:
Inch