13084 / 1.313X2.106X0.375 CRSA1 R
Description
CRSEAL 13084 / 1.313X2.106X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13084
BDI # 1241303
Features
Housing Bore - Millimeter:
53.492
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.106
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181676
13027 / 1.313X1.874X0.375 CRSA1 R
Description
CRSEAL 13027 / 1.313X1.874X0.375 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13027
BDI # 1241261
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181670
13157 / 1.313X2.282X0.25 CRWA1 R
Description
CRSEAL 13157 / 1.313X2.282X0.25 CRWA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13157
BDI # 1241338
Features
Housing Bore - Millimeter:
57.963
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.282
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181685
13246 / 1.313X2.62X1.281 HMS15 R
Description
CRSEAL 13246 / 1.313X2.62X1.281 HMS15 R ; NON-RETURNABLE SGL LIP SEAL
Part # 13246
BDI # 1241446
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
32.537
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604167
13275 / 1.313X2.996X0.5 CRSH1 R
Description
CRSEAL 13275 / 1.313X2.996X0.5 CRSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 13275
BDI # 1241507
Features
Housing Bore - Millimeter:
76.098
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Global Part Number GPN:
181734