13280 / 1.331X2.717X0.354 HMSA92 P
Description
CRSEAL 13280 / 1.331X2.717X0.354 HMSA92P ; LIP SEAL
Part # 13280
BDI # 22779641
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.331
Shaft Diameter - Millimeter:
33.807
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring