13704 / 1.387X2.295X0.559 HMSA16 P
Description
CRSEAL 13704 / 1.387X2.295X0.559 HMSA16P ; NON-RETURNABLE DBL LIP SEAL
Part # 13704
BDI # 1241740
Features
Housing Bore - Millimeter:
58.293
Nominal Width - Millimeter:
14.199
Housing Bore - Inch:
2.295
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.387
Shaft Diameter - Millimeter:
35.23
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
605898