Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199032
24600-0741
Description
24600-0741 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24600-0741
BDI # 1320223
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
24060-1362
Description
24060-1362 HI-PERFORMANCE SEAL ; NON-RETURNABLE 37MM ID 56MM OD 10MM W
Part # 24060-1362
BDI # 22834988
Features
Housing Bore - Millimeter:
55.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.188
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
24060-0592
Description
24060-0592 HI-PERFORMANCE SEAL ; 37MM ID 54MM OD 10MM W
Part # 24060-0592
BDI # 22809843
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
24626-0737
Description
24626-0737 HI-PERFORMANCE SEAL ; NON-RETURNABLE <8
Part # 24626-0737
BDI # 1321610
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch