EMM3711
Description
EMM3711 IEC FRAME MOTOR ; 7.5KW 3490RPM 3PH 60HZ D132S 3728M TEFC
Part # EMM3711
BDI # 127667
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.497
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38.024
Overall Length - Inch:
17.66
Base to Center of Shaft - Millimeter:
132.08
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.497
Shaft Diameter - Millimeter:
38.024
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.497
Shaft Diameter - Millimeter:
38.024
Inch - Metric:
Inch