15974 / 1.592X2.406X0.354 HMSA96 P
Description
CRSEAL 15974 / 1.592X2.406X0.354 HMSA96P ; NON-RETURNABLE DBL LIP SEAL
Part # 15974
BDI # 1243211
Features
Housing Bore - Millimeter:
61.112
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.406
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.592
Shaft Diameter - Millimeter:
40.437
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605624