41X62X12 D8 P
Description
CRSEAL 41X62X12 D8 P LIP SEAL ; NON-RETURNABLE
Part # 41X62X12 D8 P
BDI # 1252295
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
12
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
608003
41X53X7 CRW1 R
Description
CRSEAL 41X53X7 CRW1 R 16032 LIP SEAL ; NON-RETURNABLE
Part # 41X53X7 CRW1 R
BDI # 1242979
Features
Housing Bore - Millimeter:
53
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182719
16023 / 1.614X2.323X0.315 HMS4 R
Description
CRSEAL 16023 / 1.614X2.323X0.315 HMS4 R ; NON-RETURNABLE SGL LIP SEAL
Part # 16023
BDI # 1243367
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603791
16037 / 1.614X2.323X0.394 HMSA92 P
Description
CRSEAL 16037 / 1.614X2.323X0.394 HMSA92P ; NON-RETURNABLE DBL LIP SEAL
Part # 16037
BDI # 1243374
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604624
16415 / 1.614X2.284X0.512 HMS15 P
Description
CRSEAL 16415 / 1.614X2.284X0.512 HMS15 P ; NON-RETURNABLE SGL LIP SEAL
Part # 16415
BDI # 1243588
Features
Housing Bore - Millimeter:
58.014
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
2.284
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609241