17146 / 1.719X2.562X0.5 HM18 R
Description
CRSEAL 17146 / 1.719X2.562X0.5 HM18 R ; SGL LIP SEAL
Part # 17146
BDI # 1244048
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604133
17144 / 1.719X2.561X0.315 CRWA1 R
Description
CRSEAL 17144 / 1.719X2.561X0.315 CRWA1 R ; DBL LIP SEAL
Part # 17144
BDI # 1244046
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604291
17124 / 1.719X2.437X0.469 P1 L
Description
CRSEAL 17124 / 1.719X2.437X0.469 P1 L ; NON-RETURNABLE SGL LIP SEAL
Part # 17124
BDI # 1244033
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
182976
17162 / 1.719X2.875X0.469 P1 L
Description
CRSEAL 17162 / 1.719X2.875X0.469 P1 L ; NON-RETURNABLE SGL LIP SEAL
Part # 17162
BDI # 1244051
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
11.913
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
182988
17136 / 1.719X2.623X0.5 CRSH1 R
Description
CRSEAL 17136 / 1.719X2.623X0.5 CRSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 17136
BDI # 1244045
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Global Part Number GPN:
182981