18104 / 1.813X2.623X0.313 CRW1 R
Description
CRSEAL 18104 / 1.813X2.623X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18104
BDI # 1244633
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183257
18114 / 1.813X2.686X0.313 CRWA1 P
Description
CRSEAL 18114 / 1.813X2.686X0.313 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18114
BDI # 1244639
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183259
18132 / 1.813X2.283X0.276 HMSA7 P
Description
CRSEAL 18132 / 1.813X2.283X0.276 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 18132
BDI # 1244647
Features
Housing Bore - Millimeter:
57.988
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605914
18259 / 1.813X3.003X0.892 HDDF1 R
Description
CRSEAL 18259 / 1.813X3.003X0.892 HDDF1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 18259
BDI # 1244697
Features
Housing Bore - Millimeter:
76.276
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
3.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
18258 / 1.813X2.965X0.25 HM1 R
Description
CRSEAL 18258 / 1.813X2.965X0.25 HM1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 18258
BDI # 1244696
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Felt
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603564